




€102.95/ pieceexcl. VAT
€124.57incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €102.95 | - |
10+ | €99.86 | 3.00% |
20+ | €94.71 | 8.00% |
30+ | €89.57 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Bex |
Model | Craftmen's Trousers |
Size | 90C48 |
Length | 90cm |
Colour | Navy blue |
Material | 87% cotton/12% polyamide/1% carbon fibre |
Fire retardant version | Yes |