MASCOT

MASCOT Bodywarmer Sölden cotton/nylon navy blue size 4XL

  • ERIKS:11859546
  • Manufacturer:5708628039826
Image 1
Sölden Winter Gilet

  • Bearnylon is a water-repellent and extremely durable material.
  • Pile lining.
  • Phone and pen pocket.
  • Special design of the front pocket that allows easy access to the pocket content.
  • Two inner pockets, one with zip.
Save to list

€101.95/ pieceexcl. VAT

€123.36incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€101.95

-

10+

€98.89

3.00%

20+

€93.79

8.00%

30+

€88.70

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Sölden
Model
Body warmer
Size
4XL
Colour
Navy blue