

€89.95/ pieceexcl. VAT
€108.84incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €89.95 | - |
10+ | €87.25 | 3.00% |
20+ | €82.75 | 8.00% |
30+ | €78.26 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Milano |
Model | Bib and brace |
Size | 82C44 |
Material | 65% Polyester/35% Cotton |
Colour | Cornflower Blue / Navy Blue |
Fire retardant version | No |
Length | 82cm |