MASCOT

MASCOT Bib & Brace Barras Hi-vis yellow/navy size 82C58

  • ERIKS:13174681
  • Manufacturer:5707209606181
Image 1
  • The surface treatment makes the product dirt-repellent and ensures high visibility.
  • Durable triple stitched seams on leg and crotch extend product life.
  • Individual adjustment with adjustable waist.
  • Thigh pocket with phone pocket, flap and hook and loop fastening.
  • Kneepad pockets with insertion of kneepads from the bottom to avoid dirt collection.
  • Co-certified for use with MASCOT kneepad type, LONG.
  • Main material/upper material
  • 65% polyester/35% cotton
  • 310 g/m²
Save to list

€99.95/ pieceexcl. VAT

€120.94incl. VAT

Estimated delivery date - 19/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.95

-

10+

€96.95

3.00%

20+

€91.95

8.00%

30+

€86.96

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
82C58
Colour
Hi Vis Yellow / Navy blue