

€103.95/ pieceexcl. VAT
€125.78incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €103.95 | - |
10+ | €100.83 | 3.00% |
20+ | €95.63 | 8.00% |
30+ | €90.44 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 90C52 |
Material | 65% Polyester/35% Cotton |
Colour | Navy Blue / Cornflower blue |
Length | 90cm |