

€99.95/ pieceexcl. VAT
€120.94incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.95 | - |
10+ | €96.95 | 3.00% |
20+ | €91.95 | 8.00% |
30+ | €86.96 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 76C54 |
Material | 65% Polyester/35% Cotton |
Colour | Navy Blue / Cornflower blue |
Length | 76cm |