

€93.95/ pieceexcl. VAT
€113.68incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €93.95 | - |
10+ | €91.13 | 3.00% |
20+ | €86.43 | 8.00% |
30+ | €81.74 | 13.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 90C54 |
Material | 80% polyester/20% cotton |
Colour | Hi Vis Yellow / Navy blue |
Length | 90cm |