MASCOT

MASCOT Belt Kampala polyester black 120cm

  • ERIKS:12526916
  • Manufacturer:5707209898708
Image 1
Kampala Black Belt One
Save to list

€26.95/ pieceexcl. VAT

€32.61incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.95

-

10+

€26.14

3.00%

20+

€24.79

8.00%

30+

€23.45

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Kampala
Size
120
Colour
Black