MASCOT

MASCOT Belt Congo leather black 140 cm

  • ERIKS:11861885
  • Manufacturer:5707209696922
Image 1
Congo Black Belt 140
Save to list

€33.95/ pieceexcl. VAT

€41.08incl. VAT

23 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.95

-

10+

€32.93

3.00%

20+

€31.23

8.00%

30+

€29.54

13.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Congo
Size
140
Colour
Black