




€6.46/ packageexcl. VAT
€7.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MARTOR |
Type | Trapezoid Blade |
Type | Trapezoid Blade |
Total length | 58.4 mm |
Shape of blade | Trapezoid |
Blade length | 58.4 mm |
Material | Steel |
Blade width | 19 mm |
Blade thickness | 0.63 mm |
Width | 19 mm |
Length | 58.4 mm |