

€17.35/ pieceexcl. VAT
€20.99incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MARTOR |
Series | 11900771 |
Type | Safety knife |
Length of blade | 71.2 mm |
Total length | 143 mm |
Material blade | Stainless Steel |
Material handle | Plastic |
Self retracting | Yes |