MARTOR

MARTOR Knife blade pack with 10 pc.

  • ERIKS:12742531
  • Manufacturer:4002632914836
Image 1
Steel safety knife blade

Design: Supplied in a dispenser containing 10 pieces.

Save to list

€7.19/ packageexcl. VAT

€8.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARTOR
Type
Replacement blades
Blade length
60 mm
Blade width
19 mm
Blade thickness
0.63 mm