MARTOR

MARTOR HOOK BLADE 98 - 10 in dispenser

  • ERIKS:13391508
  • Manufacturer:4002632915086
Image 1
Save to list

€13.16/ packageexcl. VAT

€15.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARTOR
Type
Replacement blades
Blade length
54 mm
Blade width
19 mm
Blade thickness
0.63 mm