

€14.36/ pieceexcl. VAT
€17.38incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MARTOR |
Series | ARGENTAX MULTIPOS |
Type | Straight-line cutter |
Length of blade | 53 mm |
Shape of blade | Trapezoid |
Total length | 150 mm |
Material blade | Zinc |
Material handle | Metal |