MARKAL

MARKAL Multi-purpose permanent solid paint crayon white 17mm

  • ERIKS:23520687
  • Manufacturer:048615511207
Image 1
As Markal's most versatile and economic marker, the original B® Paintstik® solid paint marker combines the durability of paint in the convenience of a crayon. The real paint formula has superior marking performance on oily, icy, wet, dry or cold surfaces and is weather- and UV-resistant. This Paintstik® works on rough, rusty, smooth, or dirty surfaces.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
White
Model
Felt-tip marker
Pin dimension
17 mm