MARKAL

MARKAL Marker metal rood 3mm Original

  • ERIKS:14129335
  • Manufacturer:048615966540
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Durable steel ball tip marks with indelible paint on smooth or rough surfaces
Steel ball tip is resistant to very rough surfaces for long marking life
Offered in 2 sizes: 3 mm and 6 mm for varied mark thickness
11 bold, bright paint colors are weather-, water-, and UV-resistant
Unique paint designed to not drip on vertical or overhead surfaces
Marking range -20°C to 70°C (-4°F to 158°F)
Mark temperature resistance: 200°C (392°F)


SURFACES:
Steel and iron
Concrete, stone
Asphalt
Masonry
Plastic
Rubber and tires
Cloth, fabric (textiles)

INDUSTRIES:
Steel mills and warehouses
Forge and casting foundries
Ship building and repair
Metal fabrication
Metal production
Construction
Tire
Welding
Save to list
Not available in webshop
Estimated delivery date - 06/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Red
Pin dimension
3 mm