MARKAL

MARKAL Markal Pro-Line HP yellow

  • ERIKS:12258872
  • Manufacturer:048615969619
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Varnish marker PAINT-RITER™+ OILY SURFACE HP

Design: Penetrates oils and greases, dries quickly and leaves strong, permanent markings that are abrasion-resistant, weatherproof and lightfast. Temperature resistance from –46 °C to +66 °C. Application: For marking on steel, iron, aluminium, pipes, plastic, rubber and tyres.

Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Yellow
Model
Felt-tip marker
Pin dimension
3 mm