MARKAL

MARKAL Liquid paint marker for stainless steel marking yellow 3mm

  • ERIKS:12944176
  • Manufacturer:3660447106108
Image 1
SL.250 is a xylene-free, low-odor, and fast-drying liquid paint marker that meets the European nuclear requirements. The low sulfur and low chloride content allows for safe marking on stainless steel. SL.250 PMUC is a unique liquid paint marker certified for nuclear plants in France. Each marker is traceable to a manufactured batch number on the PMUC certificate that is required and controlled by EDF. Its low sulfur and low chloride content is safe for use on stainless steel, alloy, and other super alloy metals where corrosion resistance is a requirement.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Yellow
Pin dimension
3 mm