MARKAL

MARKAL Liquid paint marker for general marking orange 3mm

  • ERIKS:13421173
  • Manufacturer:048615968247
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Valve Action® is a fast-drying liquid paint marker that provides long-lasting, wear- and weather-resistant marks that are safe for almost any surface. As the most versatile liquid paint marker in the world, the xylene-free paint reduces user health risks and is available in 18 bold and fluorescent colors for accurate mark identification.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Orange
Pin dimension
3 mm