MARKAL

MARKAL Hot surface marker: 225°F to 1100°F (107°C to 593°C) red 9,5mm

  • ERIKS:12677021
  • Manufacturer:048615810225
Image 1
Image 2
Image 1
Image 2
The industry original, Markal® H® Paintstik® hot surface solid paint marker is a high temperature metal marker used in steel mills to mark on hot surfaces from 225°F to 1100°F (107°C to 593°C). Ideal for marking coils, billets, plates, castings and forgings, the long-lasting marks will not run, char, discolor, peel, or crack.
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Colour
Red
Pin dimension
9,5 mm