MARKAL

MARKAL Accurate surface temperature indicating stick 204°C

  • ERIKS:12674044
  • Manufacturer:048615867335
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Thermomelt® HEAT-STIK® markers are a quick, low-cost method to accurately measure surface temperatures of various metals and equipment. Available in 88 Fahrenheit and 32 Centigrade temperatures, the stick-in-holder design provides convenience and durability for long-lasting use in the workshop or in the field.Please note that the color of the Thermomelts are not a part of their function, since the temperature signal consists of melting. Indicator color is subject to change without notice.
Save to list
Not available in webshop

Sold per: 12Min. order: 12

Estimated delivery date - 24/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MARKAL
Temperature
204 °C