

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAPRESS |
Flange type | Transitional flange |
Material | Stainless steel |
Material quality | SS316 |
Nominal inner diameter | DN25 |
External tube diameter of connection | 28 mm |
Connection | Pressfitting |