

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAPRESS |
Shape | Sleeve |
Material | Stainless steel |
Material quality | SS316 |
External tube diameter of connection | 54 mm |
External tube diameter of connection 2 | 35 mm |
Connection | Pipe |
Connection 2 | Pressure sleeve |