

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAPRESS |
Shape | Nipple |
Material | Stainless steel |
Material quality | SS316 |
External tube diameter of connection | 22 mm |
Nominal inner diameter 2 | 1" |
Connection 2 | External thread (BSPP) |