MAPRESS

MAPRESS Bend 90° SS 316 compression fitting 22x3/4" male thread

  • ERIKS:12215667
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAPRESS
Shape
Bend
Material
Stainless steel
Material quality
SS316
External tube diameter of connection
22 mm
Nominal inner diameter 2
3/4"
Connection 2
External thread (BSPP)
Angle of bow
90 °