

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAPRESS |
Shape | Bend |
Material | Stainless steel |
Material quality | SS316 |
External tube diameter of connection | 42 mm |
Connection | Pressure sleeve |
Connection 2 | Pipe |
Angle of bow | 45 ° |