MAPRESS

MAPRESS Bend 45° SS 316 compression fitting 54

  • ERIKS:12215492
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAPRESS
Shape
Bend
Material
Stainless steel
Material quality
SS316
External tube diameter of connection
54 mm
Angle of bow
45 °