MAPRESS

MAPRESS Bend 45° SS 316 compression fitting 15

  • ERIKS:12215486
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAPRESS
Shape
Bend
Material
Stainless steel
Material quality
SS316
External tube diameter of connection
15 mm
Angle of bow
45 °