
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAPRESS |
Type of article | Threaded sleeve |
Shape | Straight |
Material | Stainless steel 316 |
Connection 1 | Internal thread (BSPP) |
Nominal internal diameter of connection 1 | 3/4" |
External tube diameter of connection 2 | 15 mm |