




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Type | Backing Pad |
Type of accessory | Sanding Backing Pad |
Accessory | Yes |
Spare part | Yes |
Lining material | Rubber |
Application | Sanding coarse, flat surfaces |
Material of carrier | Rubber |