MAKITA

MAKITA Slagmoersleuteldop 24mm

  • ERIKS:12731737
  • Manufacturer:088381149020
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
134841
Type
Impact Socket
Connection size
1/2
Length
45 mm
Outer Diameter
24 mm