MAKITA

MAKITA Slagmoersleuteldop 19mm

  • ERIKS:12731735
  • Manufacturer:088381148986
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
134831
Type
Impact Socket
Connection size
1/2
Length
38 mm
Outer Diameter
19 mm