MAKITA

MAKITA Rotary hammer HR4511C SDS-Max

  • ERIKS:12156840
  • Manufacturer:088381084956
Image 1
Special features
Highly versatile SDS-Max hammer drill and breaking hammer with excellent impact strength / weight / vibration ratio.
Equipped with patented AVT system with active counterweight and shock-absorbing handle for minimum vibration and high operating comfort.
Within the current standards, this machine can be used two to six-times longer than other comparable machines.
Electronically adjustable stroke power and frequency.
Asynchronous stroke distribution leads to faster drilling progress and easier drilling of reinforced materials.
The pressure loss system prevents the hammer mechanism from operating at no load, protecting machine and user.
The robust roller slip clutch offers more comfort and a longer service life when drilling in reinforced concrete.
The patented zigzag coating protects the armature windings against damage caused by sand circulated in the cooling air.
Extremely robust crankshaft and transmission bearings, held on both sides in a layered magnesium die-cast crankshaft housing.
The function reverse button can be rotated through 360° to make it easier to use and is protected from damage by its shielded position.
Equipped with carbon brushes that automatically shut off and a service indicator before failure occurs.

Standard scope of delivery

D-shaped side handle 68
Plastic storage case
Plastic storage case
Drilling grease in dispenser (100 g)
Cleansing tissue
Right side CPL handle

Technical characteristics
Nominal power consumption (P1): 1,350 watts
Nominal power output (P2): 600 watts
Maximum power output: 1,600 watts
Maximum idle speed: 130 – 280 rpm
Maximum stroke frequency: 1,250 – 2,750 rpm
Stroke energy (EPTA 05/2009): 9.4 J
Optimum drill diameter in concrete: 20 – 35 mm
Maximum drill diameter in concrete: 45 mm
Maximum diameter with core drill: 125 mm
SDS-MAX mount
Dead man's switch:
Triax. drilling stroke vibration (ah): 7.5 m/s²
Triax. chiselling vibration (ah): 7.5 m/s²
Triax. chiselling vibration, D-handle (ah): 7 m/s²
Vibration uncertainty factor (K): 1.5 m/s²
Loudness (LwA): 105 dB(A)
Sound pressure level (LpA): 94 dB(A)
Noise uncertainty factor (K): 3 dB(A)
Dimensions (L x W x H): 458 x 136 x 288 mm
Weight without cable (EPTA 01/2003): 8.8 kg
Save to list

€885.00/ pieceexcl. VAT

€1,070.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
1350 W
Max. single-blow energy
9.4 J
Max. blow count
2750
Idle rotational speed
130 - 280 rpm
Tool insertion
SDS-max
Drill diameter concrete with hammer drill
45 mm
Drill diameter concrete with core drill
125 mm
Weight of machine
8.8 kg