MAKITA

MAKITA Rotary hammer HR4013C SDS-Max 40mm AVT

  • ERIKS:12604790
  • Manufacturer:088381651332
Image 1
Save to list

€739.00/ pieceexcl. VAT

€894.19incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Nominal power consumption
1100 W
Max. single-blow energy
8 J
Max. blow count
2900
Idle rotational speed
250 - 500 rpm
Tool insertion
SDS max
Drill diameter concrete with hammer drill
40 mm
Drill diameter concrete with core drill
105 mm
Weight of machine
6.8 kg
Cable length
4 m