MAKITA

MAKITA Rotary hammer DHR202ZJ 18V Body SDS-Plus

  • ERIKS:12709456
  • Manufacturer:088381658171
Image 1
Save to list

€225.00/ pieceexcl. VAT

€272.25incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Max. single-blow energy
2 J
Tool insertion
SDS-plus
Idle rotational speed
0 - 1100 rpm
Max. blow count
4000
Nominal voltage
18 V
Drill diameter in concrete
20 mm
Drill diameter in steel
13 mm
Drill diameter in wood
26 mm
Weight including battery-pack
1.7 kg