MAKITA

MAKITA Reciprocating saw type DJR187RTE 18V + 2x battery 5.0Ah + quick charger + box

  • ERIKS:13227545
  • Manufacturer:088381806190
Image 1
Image 2
Image 1
Image 2
The Makita DJR187RTE 18V Brushless Reciprocating Saw is a cordless reciprocating saw powered by an 18V Li-ion battery and has been developed for higher cutting efficiency
It is also designed to be more compact and lightweight by adopting a vertical crank mechanism and brushless DC motor
The Makita 18V LXT brushless range is designed and engineered for longer run time, increased power and speed and overall longer tool life
The efficient Makita brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
The brushless motor runs cooler and more efficiently for longer life
Supplied With:
1 x DJR187 Reciprocating Saw
1 x DC18RC Fast Charger
2 x BL1850B Batteries
2 x 152mm Reciprocating Saw Blades (6TPI and 18TPI)
Plastic Carry Case
Strokes per Minute (Hi / Lo): 0- 3,000 / 0- 2,300 spm
Battery Type: Lithium-ion
Voltage: 18 v
Capacity in Wood: 255 mm
Capacity in Mild Steel Pipe: 130 mm
Stroke Length: 32 mm
Save to list

€495.00/ pieceexcl. VAT

€598.95incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
LXT
Type
Reciprocating Saw
Stroke
32 mm
Vibration emission value ah (sawing wood)
16.5 m/s²
Vibration uncertainty K (sawing wood)
1.5 m/s²
Length
439 mm
Width
83 mm
Height
231 mm