MAKITA

MAKITA Plumeau zwart 198555-8

  • ERIKS:14520321
  • Manufacturer:088381484558
Image 1
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Type
Round Brush
Dust bag use
Makita 18V Compact and Backpack Vacuums
Basic colour
Black
Vacuum brush
Yes
Weight
1 lb
Width
2.25 in
Height
5 in
Depth
2 in