

€409.00/ pieceexcl. VAT
€494.89incl. VAT
2 In stock - Estimated delivery date 23/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Max. torque | 54 / 36 Nm |
Max. blow count | 30000 |
Drill chuck span | from 1.5 to 13 mm |
Battery capacity | 5 A·h |
Nominal voltage | 18 V |
Weight including battery-pack | 1.8 kg |
Drill diameter in steel | 13 mm |
Drill diameter in wood | 38 mm |
Idle rotational speed | 0 - 500 / 0- 2000 rpm |