MAKITA

MAKITA Jigsaw 4351FCTJ

  • ERIKS:12569352
  • Manufacturer:088381639224
Image 1
Special features
Slim, but extremely powerful jigsaw with knob handle for perfect control over the cut.
The electronics keep the selected speed constant under load and ensure impressively high sawing speed.
Adjustable speed for effective cutting in a variety of materials, whether wood, plastic, steel or non-ferrous metals.
Equipped with a three-position pendulum movement for efficient cutting of larger wood sections.
A movable counterweight guarantees an extremely low vibration level.
The robust design with metal crank housing ensures excellent heat dissipation and high rigidity.
Convenient and reliable quick-change system for tool-free saw blade replacement.
The square saw shaft provides better guidance in curves.
Solid base plate made of die-cast aluminium with steel inlay, can be pivoted by up to 45° on both sides for mitre cuts.
The built-in lighting makes it easy to work in poorly lit areas.
Supplied in a sturdy, stackable ABS storage case with reinforcing ribs and a locking system to combine several cases.

Standard scope of delivery
Jigsaw blade BR13
Jigsaw blade B10
HSS jigsaw blade B-22
Anti-splinter plate
Slide baseplate
Adapter for dust extraction
Allen key 4 x 70 mm

Technical characteristics
Nominal power consumption (P1): 720 watts
Nominal power output (P2): 320 watts
Maximum power output: 700 watts
Maximum number of saw movements: 800 – 2,800 rpm
Stroke length: 26 mm
Maximum sawing capacity in wood: 135 mm
Maximum sawing capacity in steel: 10 mm
Pendulum motion
Cable length: 2.5 m
Cable type: H05RN-F 2 x 1 mm²
Triax. wood sawing vibration (Ah): 6.5 m/s²
Triax. steel sawing vibration (Ah): 4.5 m/s²
Vibration uncertainty factor (K): 1.5 m/s²
Loudness (LwA): 96 dB(A)
Sound pressure level (LpA): 85 dB(A)
Noise uncertainty factor (K): 3 dB(A)
Electrical protection class: II
Dimensions (L x W x H): 271 x 73 x 187 mm
Weight without cable (EPTA 01/2003): 2.5 kg
Save to list

€215.00/ pieceexcl. VAT

€260.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA