
€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Type | Hex Socket Head Bolt |
Type | Hex Socket Head Bolt |
Thread size metric (M..) | 4 |
Length | 6 mm |
Head form | Hex Socket Head |