MAKITA

MAKITA Impact wrench DTW450ZJ (body only)

  • ERIKS:12589235
  • Manufacturer:088381673365
Image 1
Special features
Powerful cordless screwdriver for heavy-duty assembly (standard screws up to M20).
The relatively lightweight and easy-to-handle battery delivers a torque of no less than 440 Nm.
Hardened steel impact mechanism in a robust metal housing.
Clockwise/anti-clockwise toggle switch for easy change between assembly and disassembly.
Spring-loaded battery holder for better resistance to machine vibrations.
The rubber coating on the crankcase and the rear of the machine housing prevents damage when putting the machine down.
Ergonomic soft grip handle is comfortably padded and tapers downward.
Built-in LED light for more comfortable working in poorly lit areas, separate on / off switch with deep discharge protection on the rear of the handle.
Supplied in a sturdy, stackable ABS storage case with reinforcing ribs and a locking system to combine several cases.
This basic version is available without batteries and charger, but is compatible with nearly all other LXT 18 V Li-ion batteries. This allows you to expand your collection of Makita machines in a price-conscious manner.

Standard scope of delivery
MAKPAC III storage case
Carrying hook

Technical characteristics
Battery chemistry: Li-Ion
Nominal battery voltage: 18 V
Number of batteries included: 0
Maximum idle speed: 1,600 rpm
Maximum stroke frequency: 2,200 rpm
Maximum torque (tough fitting): 440 Nm
Standard screw capacity: M 20
Hard screw capacity: M 16
Square cap connection: 1/2"
Clockwise and anti-clockwise
Triax. vibration value (Ah): 19 m/s²
Loudness (LwA): 105 dB(A)
Sound pressure level (LpA): 94 dB(A)
Noise uncertainty factor (K): 3 dB(A)
Dimensions (L x W x H): 266 x 82 x 290 mm
Net weight: 2.9 kg
Save to list

€339.00/ pieceexcl. VAT

€410.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Series
LXT
Type
Impact Wrench