




€259.00/ pieceexcl. VAT
€313.39incl. VAT
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Impact Wrench |
Max. torque | 330 Nm |
With automatic shut-off | Yes |
Rotational speed | 0 to 3200 rpm |
Max. blow count | 4000 |
Idle rotational speed | 0 to 3200 rpm |
Bolt size | 10 to 20 mm |
Tool insertion | 1/2" external square |
Sound level (in operation) | 97 |
Vibration uncertainty K | 1.5 m/s² |
Nominal voltage | 18 V |
Weight without battery-pack | 1.17 kg |
Weight including battery-pack | 1.8 kg |
Weight | 1.17 kg |
Number of batteries included | 0 |
Impacts | 4000 |
Suitable for screw diameter | from 10 to 16 mm |
Max. torque | 330 Nm |
Vibration emission value ah (tightening screws and nuts of max. size) | 12.5 m/s² |
Vibration uncertainty K (tightening screws and nuts of max. size) | 1.5 m/s² |
Length | 144 mm |
Width | 81 mm |
Height | 246 mm |