

€645.00/ pieceexcl. VAT
€780.45incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Impact Wrench |
Max. torque | 1050 Nm |
With automatic shut-off | No |
Max. blow count | 2200 |
Idle rotational speed | 0 - 900 / 0 - 1000 / 0 - 1800 rpm |
Tool insertion | 3/4" external square |
Battery capacity | 5 A·h |
Nominal voltage | 18 V |
Weight including battery-pack | 3.7 kg |