

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | XCV02Z |
Type | External Dust Bag |
Dust bag use | For use with Makita Cordless Vacuum/Blower model XCV02Z |
Filter type | Dust Bag |
Reservoir volume | 0.75 Gal |
Weight | 0.31 lb |
Width | 5 in |
Height | 9 in |
Depth | 5 in |