


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Drill/Screwdriver |
Number of batteries included | 0 |
Idle rotational speed 1st gear | from 0 to 550 |
Idle rotational speed 2nd gear | from 0 to 2100 |
Max. torque | 130 |
Torque setting | from 1 to 12 |
Vibration emission value ah (drilling in metal) | 2.5 m/s² |
Vibration uncertainty K (drilling in metal) | 1.5 m/s² |
Sound pressure level | 74 dB(A) |
Sound pressure uncertainty K | 3 dB |
Length | 178 mm |
Width | 81 mm |
Height | 248 mm |
Nominal voltage | 18 V |
Max. torque | 130 Nm |
Weight including battery-pack | 2.6 kg |
Drill diameter in wood | 50 mm |
Continuous rated speed | 2100 rpm |
Torque setting | 1 to 12 Nm |
Drill chuck span | 1.5 to 13 mm |
Drill diameter in steel | 13 mm |
Idle rotational speed | 2100 rpm |