

€225.00/ pieceexcl. VAT
€272.25incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | CXT |
Type | Drill/Screwdriver |
Number of batteries included | 2 |
With battery charger | Yes |
Idle rotational speed 1st gear | from 0 to 450 |
Idle rotational speed 2nd gear | from 0 to 1500 |
Max. torque | 35 |
Vibration emission value ah (drilling in metal) | 2.5 m/s² |
Vibration uncertainty K (drilling in metal) | 1.5 m/s² |
Length | 154 mm |
Width | 66 mm |
Height | 236 mm |
Drill chuck span | from 0.8 to 10 mm |
Battery capacity | 2 A·h |
Nominal voltage | 10.8 V |
Max. torque | 35 Nm |