






€285.00/ pieceexcl. VAT
€344.85incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Type | Belt Sander |
Nominal power consumption | 550 W |
Base-plate length | 533 mm |
Base-plate width | 30 mm |
Weight of machine | 2.1 kg |
Continuous rated speed | 1000 rpm |
Cable length | 2.5 |
Voltage | 230 V |
Vibration emission value ah (sanding solid wood) | 2.5 m/s² |
Vibration uncertainty K (sanding solid wood) | 1.5 m/s² |
Sound pressure level | 83 dB(A) |
Sound power level | 94 dB(A) |
Sound pressure uncertainty K | 3 dB |
Length | 380 mm |
Width | 170 mm |
Height | 90 mm |