MAKITA

MAKITA Belt sander, 1200 W, belt W 100 mm, LG 610 mm, speed 500 m/min

  • ERIKS:13383977
  • Manufacturer:088381025621
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MAKITA
Type
Belt Sander
Nominal power consumption
1200 W
Base-plate length
610 mm
Base-plate width
100 mm
Weight of machine
5.7 kg
Continuous rated speed
500 rpm
Cable length
5
Voltage
230 V
Vibration emission value ah (sanding solid wood)
2.5 m/s²
Vibration uncertainty K (sanding solid wood)
1.5 m/s²
Sound pressure level
86 dB(A)
Sound power level
97 dB(A)
Sound pressure uncertainty K
3 dB
Length
350 mm
Width
140 mm
Height
200 mm