Products
Brands
About Eriks
Customer service
BE - English
Home
All product categories
Bekkenset 6,4mm (bereik 4,8-6,...
MAKITA Bekkenset 6,4mm (bereik 4,8-6,4mm)
ERIKS:
14672160
Manufacturer:
088381568630
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
MAKITA
Series
XVR02
Type
Rivet Tool Accessories
Suitable for
Makita Rivet Tool model XVR02
Max. rivet diameter
6.4 mm
Max. rivet diameter
0.25 in
Length
125 in
Weight
0.2
See all variants
Log in