

€120.00/ pieceexcl. VAT
€145.20incl. VAT
8 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAKITA |
Series | LXT |
Type | Battery |
Model | BL1860B |
Nominal voltage | 18 V |
Capacity | 6000 mAh |
Other indications | 4 LED Indicator |
Dry | Yes |
Closed (sealed) | Yes |
Battery pack | Yes |
Plastic housing | Yes |
Suitable for rapid charger | Yes |
Weight | 658 g |